Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # C70868

  • Zoro # G815705357


product price: $161.99
/ea
Free Shipping & Returns

Key Features

List Number
CEM-V-4R-TM
Cutting Direction
Right Hand
Overall Length
5 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70868
Zoro #
G815705357
UPC #
697334050094
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Overall Length
5 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
2.25 in

Details

List Number
CEM-V-4R-TM
Cutting Direction
Right Hand
Single End/Double End
Single
Number of Flutes
4
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Flute Spacing
Variable
Spiral Direction
Right Hand
Max. Helix Angle
38 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Inch
Secondary Material Application ISO Code
S
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, S
Flute Type
Spiral
Secondary Material Application
Steel
Shank Type - Machining
Straight
For Material Hardness
38 HRC
Finish - Machining
T-Max
Material - Machining
Carbide

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.