Zoro Homepage

Corner Radius End Mill, 0.625 in

  • Mfr # C76309

  • Zoro # G409197308


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
End Mill Style
Corner-Radius
Length of Cut
2.25 in
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76309
Zoro #
G409197308
UPC #
697334020387
Country of Origin
United States

Dimensions

Length of Cut
2.25 in
Overall Length
4 in
Milling Dia.
0.625 in
Corner Radius
0.09 in
Shank Dia.
5/8 in

Details

Number of Flutes
7
End Mill Style
Corner-Radius
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Item
Corner Radius End Mill
Cutting Direction
Right Hand
List Number
CEM-V3-7R-TA
Secondary Material Application ISO Code
H, K
Secondary Material Application
Cast Iron, Hardened Steel
Measurement System
Inch
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
High Performance
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AP/MAX
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Shank Type - Machining
Straight
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through, Straight, Inch, 0.09 in, 2.25 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.