Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # C76358

  • Zoro # G809197151


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
End Mill Style
Corner-Radius
Length of Cut
3 in
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76358
Zoro #
G809197151
UPC #
697334021117
Country of Origin
United States

Dimensions

Length of Cut
3 in
Corner Radius
0.03 in
Overall Length
6 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

Number of Flutes
7
End Mill Style
Corner-Radius
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Cutting Direction
Right Hand
Item
Corner Radius End Mill
List Number
CEM-V3-7RCB
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
AP/MAX
Flute Type
Spiral
Secondary Material Application ISO Code
H, K
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Max. Helix Angle
38 Degrees
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
High Performance
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through, Straight, Inch, 0.03 in, 3 in, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.