Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # C86308

  • Zoro # G715705259


product price: $215.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Length of Cut
2.25 in
Shank Dia.
5/8 in
Overall Length
4 in
List Number
CEM-V3-7R-TM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86308
Zoro #
G715705259
UPC #
697334049173
Country of Origin
United States

Dimensions

Length of Cut
2.25 in
Shank Dia.
5/8 in
Overall Length
4 in
Milling Dia.
0.625 in
Corner Radius
0.06 in

Details

End Mill Style
Corner-Radius
List Number
CEM-V3-7R-TM
Item
Corner Radius End Mill
Number of Flutes
7
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
End Mill Cutting Type
Non-Center Cutting
Spiral Direction
Right Hand
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Inch
Material Grade - Machining
High Performance
Flute Spacing
Variable
Secondary Material Application
Steel
Finish - Machining
T-Max
Max. Helix Angle
38 Degrees
Primary Material Application ISO Code
M, S
Shank Type - Machining
Straight
For Material Hardness
38 HRC
Flute Type
Spiral
Secondary Material Application ISO Code
S

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.