Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # C86309

  • Zoro # G615705335


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Milling Dia.
0.625 in
List Number
CEM-V3-7R-TM
End Mill Application
Roughing/Finishing
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86309
Zoro #
G615705335
UPC #
697334049180
Country of Origin
United States

Dimensions

Milling Dia.
0.625 in
Corner Radius
0.09 in
Overall Length
4 in
Length of Cut
2.25 in
Shank Dia.
5/8 in

Details

Cutting Direction
Right Hand
List Number
CEM-V3-7R-TM
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Flute Spacing
Variable
Secondary Material Application ISO Code
S
Max. Helix Angle
38 Degrees
Material - Machining
Carbide
For Material Hardness
38 HRC
Shank Type - Machining
Straight
Secondary Material Application
Steel
Flute Type
Spiral
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Measurement System
Inch
Finish - Machining
T-Max
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.