Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # C60511

  • Zoro # G001252887


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60511
Zoro #
G001252887
UPC #
697334015895
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
3 in
Corner Radius
0.015 in
Milling Dia.
0.75 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
End Mill Application
Roughing/Finishing
Measurement System
Inch
For Material Hardness
0 to 45 HRC
List Number
CEM-V2-5R
Secondary Material Application ISO Code
H, P, S
Finish - Machining
Uncoated
End Mill Style
Corner-Radius
Primary Material Application ISO Code
M, P, S
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Steel, Steel
Material Applications
Hardened Steel, Steel, Stainless Steel
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 1 in, 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.