Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # C70597

  • Zoro # G315705291


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
List Number
CEM-V2-5R-TM
Length of Cut
2.25 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70597
Zoro #
G315705291
UPC #
697334051855
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Length of Cut
2.25 in
Overall Length
5 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
List Number
CEM-V2-5R-TM
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Flutes
5
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Finish - Machining
T-Max
Flute Spacing
Variable
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Spiral Direction
Right Hand
Max. Helix Angle
38 Degrees
Measurement System
Inch
Secondary Material Application
Steel
Flute Type
Spiral
For Material Hardness
38 HRC
Material - Machining
Carbide
Shank Type - Machining
Straight

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.