Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # C70598

  • Zoro # G415705245


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Milling Dia.
0.75 in
End Mill Style
Corner-Radius
Shank Dia.
3/4 in
List Number
CEM-V2-5R-TM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70598
Zoro #
G415705245
UPC #
697334051862
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Overall Length
5 in
Length of Cut
2.25 in

Details

Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
List Number
CEM-V2-5R-TM
Number of Flutes
5
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Flute Spacing
Variable
Finish - Machining
T-Max
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, S
Material Grade - Machining
High Performance
Material - Machining
Carbide
Max. Helix Angle
38 Degrees
For Material Hardness
38 HRC
Flute Type
Spiral
Measurement System
Inch
Secondary Material Application
Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
S
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.