Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # C70883

  • Zoro # G415705399


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
List Number
CEM-V-4R-TM
Milling Dia.
0.75 in
Shank Dia.
3/4 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70883
Zoro #
G415705399
UPC #
697334050322
Country of Origin
United States

Dimensions

Overall Length
5 in
Corner Radius
0.125 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Length of Cut
2.25 in

Details

List Number
CEM-V-4R-TM
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Primary Material Application
Nickel, Stainless Steel, Titanium
Flute Spacing
Variable
Spiral Direction
Right Hand
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Secondary Material Application
Steel
Secondary Material Application ISO Code
S
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Finish - Machining
T-Max
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Measurement System
Inch
For Material Hardness
38 HRC

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.