Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # C76335

  • Zoro # G909197426


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
End Mill Style
Corner-Radius
Length of Cut
3 in
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76335
Zoro #
G909197426
UPC #
697334020899
Country of Origin
United States

Dimensions

Length of Cut
3 in
Milling Dia.
0.75 in
Corner Radius
0.125 in
Overall Length
6 in
Shank Dia.
3/4 in

Details

Number of Flutes
7
End Mill Style
Corner-Radius
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
CEM-V3-7R-TA
Item
Corner Radius End Mill
Material - Machining
Carbide
Flute Spacing
Variable
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, K
Finish - Machining
AP/MAX
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
M, P, S
Measurement System
Inch
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through, Straight, Inch, 0.125 in, 3 in, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.