Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # C86329

  • Zoro # G415705269


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2.625 in
Single End/Double End
Single
Milling Dia.
0.75 in
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86329
Zoro #
G415705269
UPC #
697334049203
Country of Origin
United States

Dimensions

Length of Cut
2.625 in
Milling Dia.
0.75 in
Corner Radius
0.06 in
Shank Dia.
3/4 in
Overall Length
5 in

Details

Single End/Double End
Single
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Number of Flutes
7
End Mill Cutting Type
Non-Center Cutting
List Number
CEM-V3-7R-TM
Item
Corner Radius End Mill
Secondary Material Application
Steel
Shank Type - Machining
Straight
Flute Spacing
Variable
Flute Type
Spiral
Primary Material Application ISO Code
M, S
Finish - Machining
T-Max
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Material Grade - Machining
High Performance
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Inch
Spiral Direction
Right Hand
Max. Helix Angle
38 Degrees
For Material Hardness
38 HRC

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.