Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # C70603

  • Zoro # G215705315


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Shank Dia.
1 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70603
Zoro #
G215705315
UPC #
697334051947
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Corner Radius
0.09 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in

Details

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Style
Corner-Radius
List Number
CEM-V2-5R-TM
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Finish - Machining
T-Max
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees
For Material Hardness
38 HRC
Spiral Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
S

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.