Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # C70608

  • Zoro # G015705256


product price: $324.99
/ea
Free Shipping & Returns

Key Features

List Number
CEM-V2-5R-TM
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70608
Zoro #
G015705256
UPC #
697334052098
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Overall Length
5 in
Length of Cut
2.25 in
Milling Dia.
1 in
Shank Dia.
1 in

Details

List Number
CEM-V2-5R-TM
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Number of Flutes
5
Finish - Machining
T-Max
Secondary Material Application ISO Code
S
Max. Helix Angle
38 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Spiral Direction
Right Hand
Flute Spacing
Variable
For Material Hardness
38 HRC
Secondary Material Application
Steel
Flute Type
Spiral
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application ISO Code
M, S

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.