Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1 in, Carbide

  • Mfr # C70891

  • Zoro # G115705385


product price: $348.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Milling Dia.
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70891
Zoro #
G115705385
UPC #
697334050414
Country of Origin
United States

Dimensions

Milling Dia.
1 in
Length of Cut
2.25 in
Shank Dia.
1 in
Overall Length
5 in
Corner Radius
0.06 in

Details

End Mill Style
Corner-Radius
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Number of Flutes
4
Cutting Direction
Right Hand
List Number
CEM-V-4R-TM
Item
Corner Radius End Mill
Material - Machining
Carbide
Measurement System
Inch
Flute Spacing
Variable
For Material Hardness
38 HRC
Secondary Material Application
Steel
Spiral Direction
Right Hand
Flute Type
Spiral
Primary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
38 Degrees
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, S
Finish - Machining
T-Max
Secondary Material Application ISO Code
S

Description

High Performance Single End Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.