Zoro Homepage

Pilot for Counterbores, 3/32 in, 3/32 in

  • Mfr # C46523

  • Zoro # G4800210


product price: $29.39
/ea

Key Features

Overall Length
1-3/8"
Shank Dia.
3/32 in
Material - Machining
High Speed Steel
Number of Flutes
0
Bore Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46523
Zoro #
G4800210
UPC #
697334465232
Country of Origin
United States

Dimensions

Overall Length
1-3/8"
Shank Dia.
3/32 in
Bore Dia.
1/8"
Sizes Included
1/8"
Size- Decimal
1/8" (0.1250)
Shank Length
3/32 in
Pilot Dia.
1/8 in
Pilot Length
3/16 in
Body Dia.
3/32 in
Size - Decimal
1/8 in - 0.1250
Head Dia.
1/8 in

Description

Pilot for Counterbores, 1/8 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.