Zoro Homepage

Pilot for Counterbores, 3/32 in, 5/32 in

  • Mfr # C46533

  • Zoro # G4784783


product price: $25.89
/ea

Key Features

Overall Length
1-3/8"
Shank Dia.
3/32 in
Material - Machining
High Speed Steel
Number of Flutes
0
Bore Dia.
0.159"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46533
Zoro #
G4784783
UPC #
697334465331
Country of Origin
United States

Dimensions

Overall Length
1-3/8"
Shank Dia.
3/32 in
Bore Dia.
0.159"
Shank Length
5/32 in
Pilot Length
3/16 in
Sizes Included
0.1590"
Pilot Dia.
5/32 in
Size- Decimal
0.159" (0.1590)
Body Dia.
3/32 in
Size - Decimal
0.1590 in - 0.1590
Head Dia.
5/32 in

Description

Pilot for Counterbores, 5/32 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.