Counterbore, 1.375" L, 0.156" dia., Bright
Mfr # C46565
Zoro # G4848370
product price: $27.29
/eaKey Features
Overall Length
1-15/32"
Shank Dia.
5/32 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46565
Zoro #
G4848370
UPC #
697334465652
Country of Origin
United States
Dimensions
Overall Length
1-15/32"
Shank Dia.
5/32 in
Shank Length
5/32 in
Body Dia.
5/32 in
Pilot Dia.
9/32 in
Pilot Length
5/16 in
Sizes Included
0.2812"
Head Dia.
9/32 in
Size - Decimal
9/32 in - 0.2812
Details
Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Primary Material Application
All Materials
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Shank Type - Machining
Straight
Material
High Speed Steel
Primary Material Application ISO Code
K, N1, N3, N4, P3
Standards
ANSI
Finish - Machining
Bright (Uncoated)
Measurement System
Decimal Inch
Meets/Exceeds
ANSI
Number of Pieces
1
Description
Pilot for Counterbores, 9/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.