Counterbore, 1.437" L, 0.094" dia., Bright
Mfr # C46549
Zoro # G4820002
product price: $26.15
/eaKey Features
Overall Length
1-15/32"
Shank Dia.
3/32 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C46549
Zoro #
G4820002
UPC #
697334465492
Country of Origin
United States
Dimensions
Overall Length
1-15/32"
Shank Dia.
3/32 in
Body Dia.
3/32 in
Sizes Included
0.2187"
Pilot Dia.
7/32 in
Shank Length
1/8 in
Pilot Length
1/4 in
Head Dia.
7/32 in
Size - Decimal
7/32 in - 0.2188
Details
Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Standards
ANSI
Shank Type - Machining
Straight
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Measurement System
Decimal Inch
Primary Material Application
All Materials
Meets/Exceeds
ANSI
Number of Pieces
1
Primary Material Application ISO Code
K, N1, N3, N4, P3
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Description
Pilot for Counterbores, 7/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.