Zoro Homepage

Counterbore, 1.500" L, 0.094" dia., Bright

  • Mfr # C46570

  • Zoro # G4880132


product price: $27.29
/ea

Key Features

Overall Length
1-1/2"
Shank Dia.
3/32 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46570
Zoro #
G4880132
UPC #
697334465706
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
3/32 in
Pilot Length
5/16 in
Body Dia.
3/32 in
Head Dia.
5/16 in
Sizes Included
0.3125"
Pilot Dia.
5/16 in
Shank Length
3/32 in
Size - Decimal
5/16 in - 0.3125

Details

Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Primary Material Application ISO Code
K, N, P3, S
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Meets/Exceeds
ANSI
Standards
ANSI
Measurement System
Decimal Inch
Primary Material Application
All Materials
Material
High Speed Steel
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Shank Type - Machining
Straight

Description

Pilot for Counterbores, 5/16 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.