Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 1.562" L, 0.094" dia., Bright

  • Mfr # C46314

  • Zoro # G4856971


product price: $26.39
/ea

Key Features

Overall Length
1-9/16"
Shank Dia.
3/32 in
Material - Machining
High Speed Steel
Number of Flutes
0
Bore Dia.
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46314
Zoro #
G4856971
UPC #
697334463146
Country of Origin
United States

Dimensions

Overall Length
1-9/16"
Shank Dia.
3/32 in
Bore Dia.
3/32"
Sizes Included
0.3750"
Pilot Dia.
3/8 in
Shank Length
3/32 in
Body Dia.
3/32 in
Size- Decimal
3/8" (0.3750)
Pilot Length
3/8 in
For Pilot Dia.
3/8"
Size - Decimal
3/8 in - 0.3750
Head Dia.
3/8 in

Details

Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material
High Speed Steel
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, M, N, S1
Style
879P
Finish - Machining
Bright (Uncoated)
Meets/Exceeds
ANSI
Number of Pieces
1
Standards
ANSI
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron

Description

Pilot for Counterbores, 3/8 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.