Counterbore, 1.625" L, 0.188" dia., Bright
Mfr # C46605
Zoro # G4782193
product price: $30.99
/eaKey Features
Overall Length
1-5/8"
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46605
Zoro #
G4782193
UPC #
697334466055
Country of Origin
United States
Dimensions
Overall Length
1-5/8"
Shank Dia.
3/16 in
Sizes Included
15/32"
Body Dia.
3/16 in
Head Dia.
15/32 in
Pilot Length
1/2 in
Shank Length
3/16 in
Pilot Dia.
15/32 in
Size - Decimal
15/32 in - 0.4688
Details
Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S1
Meets/Exceeds
ANSI
Standards
ANSI
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Material
High Speed Steel
Number of Pieces
1
Primary Material Application
All Materials
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Description
Pilot for Counterbores, 15/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.