Counterbore, 1.812" L, 0.250" dia., Bright
Mfr # C46573
Zoro # G4776830
product price: $30.65
/eaKey Features
Overall Length
1-13/16"
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46573
Zoro #
G4776830
UPC #
697334465737
Country of Origin
United States
Dimensions
Overall Length
1-13/16"
Shank Dia.
1/4 in
Body Dia.
1/4 in
Sizes Included
0.3125"
Shank Length
1/4 in
Pilot Length
3/8 in
Head Dia.
5/16 in
Pilot Dia.
5/16 in
Size - Decimal
5/16 in - 0.3125
Details
Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Material
High Speed Steel
Measurement System
Decimal Inch
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Meets/Exceeds
ANSI
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P3, S
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Standards
ANSI
Description
Pilot for Counterbores, 5/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.