Zoro Homepage

Counterbore, 1.875" L, 0.188" dia., Bright

  • Mfr # C46556

  • Zoro # G4823283


product price: $26.15
/ea

Key Features

Overall Length
1-7/8"
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46556
Zoro #
G4823283
UPC #
697334465560
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Shank Dia.
3/16 in
Shank Length
3/16 in
Body Dia.
3/16 in
Pilot Length
1/4 in
Head Dia.
1/4 in
Pilot Dia.
1/4 in
Sizes Included
0.2500"
Size - Decimal
1/4 in - 0.2500

Details

Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Standards
ANSI
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Number of Pieces
1
Measurement System
Decimal Inch
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Meets/Exceeds
ANSI
Primary Material Application ISO Code
K, N1, N3, N4, P3

Description

Pilot for Counterbores, 1/4 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.