Counterbore, 2.062" L, 0.188" dia., Bright
Mfr # C46592
Zoro # G4783937
product price: $30.99
/eaKey Features
Overall Length
2-1/16"
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46592
Zoro #
G4783937
UPC #
697334465928
Country of Origin
United States
Dimensions
Overall Length
2-1/16"
Shank Dia.
3/16 in
Body Dia.
3/16 in
Pilot Length
7/16 in
Shank Length
3/16 in
Pilot Dia.
13/32 in
Sizes Included
13/32"
Head Dia.
13/32 in
Size - Decimal
13/32 in - 0.4062
Details
Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Measurement System
Decimal Inch
Standards
ANSI
Finish - Machining
Bright (Uncoated)
Meets/Exceeds
ANSI
Primary Material Application ISO Code
K, N, P3, S
Primary Material Application
All Materials
Material
High Speed Steel
Shank Type - Machining
Straight
Number of Pieces
1
Description
Pilot for Counterbores, 13/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.