Counterbore, 2.187" L, 0.188" dia., Bright
Mfr # C46620
Zoro # G4866010
product price: $36.55
/eaKey Features
Overall Length
2-3/16"
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46620
Zoro #
G4866010
UPC #
697334466208
Country of Origin
United States
Dimensions
Overall Length
2-3/16"
Shank Dia.
3/16 in
Head Dia.
17/32 in
Sizes Included
0.5312"
Shank Length
3/16 in
Body Dia.
3/16 in
Pilot Length
9/16 in
Pilot Dia.
17/32 in
Size - Decimal
17/32 in - 0.5312
Details
Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Measurement System
Decimal Inch
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Meets/Exceeds
ANSI
Primary Material Application ISO Code
K, M, N, S1
Material
High Speed Steel
Shank Type - Machining
Straight
Primary Material Application
All Materials
Standards
ANSI
Description
Pilot for Counterbores, 17/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.