Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 2.234" L, 0.188" dia., Bright

  • Mfr # C46316

  • Zoro # G4812862


product price: $71.71
/ea

Key Features

Overall Length
2-15/64"
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Number of Flutes
0
Bore Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46316
Zoro #
G4812862
UPC #
697334463160
Country of Origin
United States

Dimensions

Overall Length
2-15/64"
Shank Dia.
3/16 in
Bore Dia.
3/16"
Sizes Included
0.7500"
Shank Length
3/16 in
Pilot Length
5/8 in
Pilot Dia.
3/4 in
For Pilot Dia.
3/4"
Body Dia.
3/16 in
Size- Decimal
3/4" (0.7500)
Head Dia.
3/4 in
Size - Decimal
3/4 in - 0.7500

Details

Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
1
Measurement System
Decimal Inch
Meets/Exceeds
ANSI
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Standards
ANSI
Primary Material Application
All Materials
Shank Type - Machining
Straight
Style
879P

Description

Pilot for Counterbores, 3/4 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.