Zoro Homepage

Counterbore, 2.281" L, 0.313" dia., Bright

  • Mfr # C46658

  • Zoro # G4774231


product price: $54.95
/ea

Key Features

Overall Length
2-9/32"
Shank Dia.
5/16 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46658
Zoro #
G4774231
UPC #
697334466581
Country of Origin
United States

Dimensions

Overall Length
2-9/32"
Shank Dia.
5/16 in
Head Dia.
11/16 in
Pilot Length
5/8 in
Body Dia.
5/16 in
Shank Length
5/16 in
Pilot Dia.
11/16 in
Sizes Included
0.6875"
Size - Decimal
11/16 in - 0.6875

Details

Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
ANSI
Finish - Machining
Bright (Uncoated)
Measurement System
Decimal Inch
Primary Material Application
All Materials
Meets/Exceeds
ANSI
Number of Pieces
1
Material
High Speed Steel
Primary Material Application ISO Code
K, N, P
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron

Description

Pilot for Counterbores, 11/16 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.