Counterbore, 2.500" L, 0.375" dia., Bright
Mfr # C46647
Zoro # G4782430
product price: $46.85
/eaKey Features
Overall Length
2.500"
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46647
Zoro #
G4782430
UPC #
697334466475
Country of Origin
United States
Dimensions
Overall Length
2.500"
Shank Dia.
3/8 in
Shank Length
3/8 in
Body Dia.
3/8 in
Pilot Length
9/16 in
Head Dia.
5/8 in
Sizes Included
0.6250"
Pilot Dia.
5/8 in
Size - Decimal
5/8 in - 0.6250
Details
Item
Pilot for Counterbores
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Meets/Exceeds
ANSI
Primary Material Application ISO Code
K, N, P
Material
High Speed Steel
Primary Material Application
All Materials
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Standards
ANSI
Shank Type - Machining
Straight
Application
Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron
Measurement System
Decimal Inch
Description
Pilot for Counterbores, 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.