Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 3.000" L, 0.250" dia., Bright

  • Mfr # C91698

  • Zoro # G4793831


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91698
Zoro #
G4793831
UPC #
697334916987
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Bore Dia.
11/64 in
Pilot Dia.
11/64 in
Sizes Included
0.1780", 0.2860", 0.2500"
For Screw Size
#8
Pilot Length
1/4 in
Shank Length
1.1900"
Screw Size
#8
Size - Decimal
#8 - 0.1990

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
ANSI, DIN 1897
Material
High Speed Steel
Number of Pieces
1
Measurement System
Decimal Inch
Primary Material Application
Cast Iron, Steel
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Counterbore Type
Standard
Primary Material Application ISO Code
K, P
Style
Curved
Finish - Machining
Bright (Uncoated)

Description

Counterbore with Built-In Pilot, High Speed Steel, #8, Wire, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.