Zoro Homepage

Counterbore, 3.500" L, 0.313" dia., Bright

  • Mfr # C91699

  • Zoro # G4780041


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Shank Dia.
5/16 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91699
Zoro #
G4780041
UPC #
697334916994
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Shank Dia.
5/16 in
Bore Dia.
11/64 in
Shank Length
1.1900"
Screw Size
#10
For Screw Size
#10
Pilot Dia.
11/64 in
Sizes Included
0.1870", 0.3160", 0.3125"
Size- Decimal
0.316" (0.3160)
Pilot Length
1/4 in
Size - Decimal
#10 - 0.1935

Description

Counterbore with Built-In Pilot, High Speed Steel, #10, Wire, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.