Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 3.500" L, 0.344" dia., Bright

  • Mfr # C91701

  • Zoro # G4829647


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Shank Dia.
11/32 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91701
Zoro #
G4829647
UPC #
697334917014
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Shank Dia.
11/32 in
Bore Dia.
13/64 in
Pilot Length
1/4 in
Screw Size
#12
Shank Length
1-5/8"
Pilot Dia.
13/64 in
Sizes Included
0.2130", 0.3480", 0.3437"
For Screw Size
#12
Size - Decimal
#12 - 0.1890

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Standards
ANSI, DIN 1897
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Style
Curved
Material
High Speed Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, S1
Measurement System
Decimal Inch
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Counterbore Type
Standard
Primary Material Application
All Materials

Description

Counterbore with Built-In Pilot, High Speed Steel, #12, Wire, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.