Zoro Homepage

Counterbore, 5.750" L, 0.375" dia., Bright

  • Mfr # C92704

  • Zoro # G4857857


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 3/4 in
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C92704
Zoro #
G4857857
UPC #
697334927044
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Shank Dia.
3/8 in
Bore Dia.
17/64 in
Screw Size
1/4"
Size- Decimal
25/64" (0.3906)
Pilot Dia.
17/64 in
Shank Length
2-9/16"
For Screw Size
1/4 in
Sizes Included
17/64", 25/64", 3/8"
Pilot Length
5/16 in
Size - Decimal
1/4 in - 0.2500

Description

Counterbore with Built-In Pilot, High Speed Steel, 1/4 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.