Zoro Homepage

Counterbore, 6.000" L, 0.438" dia., Bright

  • Mfr # C91709

  • Zoro # G4790961


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
7/16 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91709
Zoro #
G4790961
UPC #
697334917090
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
7/16 in
Bore Dia.
21/64 in
Sizes Included
21/64", 31/64", 7/16"
Screw Size
5/16"
Pilot Dia.
21/64 in
Shank Length
2-9/16"
Size- Decimal
31/64" (0.4844)
Pilot Length
3/8 in
For Screw Size
5/16 in
Size - Decimal
5/16 in - 0.3125

Description

Counterbore with Built-In Pilot, High Speed Steel, 5/16 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.