Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 6.000" L, 0.438" dia., Bright

  • Mfr # C91711

  • Zoro # G4760992


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
5/16 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91711
Zoro #
G4760992
UPC #
697334917113
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
5/16 in
Bore Dia.
11/32 in
Size- Decimal
1/2" (0.5000)
Sizes Included
0.3437", 0.5000", 0.4375"
Screw Size
5/16"
Pilot Dia.
11/32 in
For Screw Size
5/16 in
Pilot Length
3/8 in
Shank Length
2-9/16"
Size - Decimal
5/16 in - 0.3125

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N, S1
Counterbore Type
Standard
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Style
Curved
Standards
ANSI, DIN 1897
Measurement System
Decimal Inch
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Primary Material Application
All Materials

Description

Counterbore with Built-In Pilot, High Speed Steel, 5/16 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.