Zoro Homepage

Counterbore, 6.000" L, 0.438" dia., Bright

  • Mfr # C91830

  • Zoro # G4870201


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
7/16 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91830
Zoro #
G4870201
UPC #
697334918301
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
7/16 in
Bore Dia.
17/64 in
Pilot Dia.
17/64 in
Size- Decimal
.433" (0.4330)
Sizes Included
6.80mm, 11.00mm, 11.10mm
Screw Size
6mm
Pilot Length
3/8 in
Shank Length
2-9/16"
For Screw Size
6.00mm
Size - Decimal
6.00mm - 0.2362

Description

Counterbore with Built-In Pilot, High Speed Steel, 6.00mm, Metric, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.