Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 6.000" L, 0.438" dia., Bright

  • Mfr # C92706

  • Zoro # G4830082


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
7/16 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C92706
Zoro #
G4830082
UPC #
697334927068
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
7/16 in
Bore Dia.
7/16 in
For Screw Size
5/16 in
Pilot Dia.
5/16 in
Screw Size
5/16"
Size- Decimal
7/16" (0.4375)
Shank Length
2-9/16"
Sizes Included
5/16", 7/16", 7/16"
Pilot Length
3/8 in
Size - Decimal
5/16 in - 0.3125

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Material
High Speed Steel
Primary Material Application
Cast Iron, Steel
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Measurement System
Decimal Inch
Standards
ANSI, DIN 1897
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Style
Curved
Counterbore Type
Standard

Description

Counterbore with Built-In Pilot, High Speed Steel, 5/16 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.