Zoro Homepage

Counterbore, 6.500" L, 0.500" dia., Bright

  • Mfr # C91713

  • Zoro # G4806842


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/2 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91713
Zoro #
G4806842
UPC #
697334917137
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Shank Dia.
1/2 in
Bore Dia.
25/64 in
Size- Decimal
37/64" (0.5781)
Pilot Dia.
25/64 in
For Screw Size
3/8 in
Pilot Length
7/16 in
Shank Length
2-9/16"
Screw Size
3/8"
Sizes Included
25/64", 37/64", 1/2"
Size - Decimal
3/8 in - 0.3750

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Number of Pieces
1
Style
Curved
Material
High Speed Steel
Standards
ANSI, DIN 1897
Measurement System
Decimal Inch
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S1
Shank Type - Machining
Straight
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Counterbore Type
Standard

Description

Counterbore with Built-In Pilot, High Speed Steel, 3/8 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.