Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 7.000" L, 0.500" dia., Bright

  • Mfr # C91717

  • Zoro # G4756217


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91717
Zoro #
G4756217
UPC #
697334917175
Country of Origin
United States

Dimensions

Overall Length
7 in
Shank Dia.
1/2 in
Bore Dia.
29/64 in
For Screw Size
7/16 in
Pilot Dia.
29/64 in
Screw Size
7/16"
Size- Decimal
41/64" (0.6406)
Sizes Included
29/64", 41/64", 1/2"
Pilot Length
1/2 in
Shank Length
2-9/16"
Size - Decimal
7/16 in - 0.4375

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Counterbore Type
Standard
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Standards
ANSI, DIN 1897
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Decimal Inch
Primary Material Application
All Materials
Number of Pieces
1
Style
Curved
Primary Material Application ISO Code
K, M, N, S1

Description

Counterbore with Built-In Pilot, High Speed Steel, 7/16 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.