Zoro Homepage

Counterbore, 7.000" L, 0.500" dia., Bright

  • Mfr # C91720

  • Zoro # G4768351


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91720
Zoro #
G4768351
UPC #
697334917205
Country of Origin
United States

Dimensions

Overall Length
7 in
Shank Dia.
1/2 in
Bore Dia.
15/32 in
Shank Length
2-9/16"
Sizes Included
15/32", 11/16", 1/2"
Pilot Dia.
15/32 in
Screw Size
7/16"
For Screw Size
7/16 in
Pilot Length
1/2 in
Size- Decimal
11/16" (0.6875)
Size - Decimal
7/16 in - 0.4375

Description

Counterbore with Built-In Pilot, High Speed Steel, 7/16 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.