Zoro Homepage

Counterbore, 7.000" L, 0.500" dia., Bright

  • Mfr # C91832

  • Zoro # G4878802


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91832
Zoro #
G4878802
UPC #
697334918325
Country of Origin
United States

Dimensions

Overall Length
7 in
Shank Dia.
1/2 in
Bore Dia.
27/64 in
Pilot Dia.
27/64 in
Screw Size
10mm
Size- Decimal
.709" (0.7090)
Pilot Length
9/16 in
Shank Length
2-9/16"
Sizes Included
4.333", 7.090", 0.500"
For Screw Size
10.00mm
Size - Decimal
10.00mm - 0.3937

Description

Counterbore with Built-In Pilot, High Speed Steel, 10.00mm, Metric, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.