Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 7.000" L, 0.500" dia., Bright

  • Mfr # C91833

  • Zoro # G4876468


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91833
Zoro #
G4876468
UPC #
697334918332
Country of Origin
United States

Dimensions

Overall Length
7 in
Shank Dia.
1/2 in
Bore Dia.
17/32 in
Screw Size
12mm
Pilot Dia.
17/32 in
For Screw Size
12.00mm
Size- Decimal
17/32" (0.5312)
Sizes Included
13.50mm, 20.00mm, 12.70mm
Shank Length
2-9/16"
Pilot Length
5/8 in
Size - Decimal
12.00mm - 0.4724

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Style
Curved
Standards
ANSI, DIN 1897
Primary Material Application ISO Code
K, P
Measurement System
Decimal Inch
Number of Pieces
1
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Primary Material Application
Cast Iron, Steel
Counterbore Type
Standard

Description

Counterbore with Built-In Pilot, High Speed Steel, 12.00mm, Metric, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.