Zoro Homepage

Counterbore, 7.250" L, 0.500" dia., Bright

  • Mfr # C91722

  • Zoro # G4781100


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/4 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91722
Zoro #
G4781100
UPC #
697334917229
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Shank Dia.
1/2 in
Bore Dia.
33/64 in
Screw Size
1/2"
Shank Length
2-9/16"
Pilot Length
9/16 in
Pilot Dia.
33/64 in
Sizes Included
33/64", 49/64", 1/2"
Size- Decimal
49/64" (0.7656)
For Screw Size
1/2 in
Size - Decimal
1/2 in - 0.5000

Description

Counterbore with Built-In Pilot, High Speed Steel, 1/2 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.