Zoro Homepage

Counterbore, 7.500" L, 0.750" dia., Bright

  • Mfr # C91724

  • Zoro # G4804018


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/2 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91724
Zoro #
G4804018
UPC #
697334917243
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Shank Dia.
3/4 in
Bore Dia.
9/16 in
Screw Size
9/16"
Shank Length
3-1/8"
Sizes Included
9/16", 13/16", 3/4"
Pilot Length
5/8 in
Size- Decimal
13/16" (0.8125)
For Screw Size
9/16 in
Pilot Dia.
9/16 in
Size - Decimal
9/16 in - 0.5625

Description

Counterbore with Built-In Pilot, High Speed Steel, 9/16 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.