Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 8.250" L, 0.750" dia., Bright

  • Mfr # C91834

  • Zoro # G4816399


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/4 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91834
Zoro #
G4816399
UPC #
697334918349
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Shank Dia.
3/4 in
Bore Dia.
11/16 in
Pilot Dia.
11/16 in
Pilot Length
3/4 in
Shank Length
3-1/8"
Screw Size
16mm
For Screw Size
16.00mm
Sizes Included
17.50mm, 26.00mm, 19.00mm
Size- Decimal
1.024" (1.0240)
Size - Decimal
16.00mm - 0.6299

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Standards
ANSI, DIN 1897
Primary Material Application
Cast Iron, Steel
Style
Curved
Measurement System
Decimal Inch
Number of Pieces
1
Primary Material Application ISO Code
K, P
Counterbore Type
Standard

Description

Counterbore with Built-In Pilot, High Speed Steel, 16.00mm, Metric, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.