Zoro Homepage

Counterbore, 8.813" L, 1.000" dia., Bright

  • Mfr # C91735

  • Zoro # G4803981


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 13/16 in
Shank Dia.
1 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91735
Zoro #
G4803981
UPC #
697334917359
Country of Origin
United States

Dimensions

Overall Length
8 13/16 in
Shank Dia.
1 in
Bore Dia.
25/32 in
Sizes Included
25/32", 1-5/32", 1"
Pilot Dia.
25/32 in
Pilot Length
3/4 in
Shank Length
3-7/8"
Screw Size
3/4"
Size- Decimal
1-5/32" (1.1562)
For Screw Size
3/4 in
Size - Decimal
3/4 in - 0.7500

Description

Counterbore with Built-In Pilot, High Speed Steel, 3/4 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.