Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterbore, 8.813" L, 1.000" dia., Bright

  • Mfr # C91835

  • Zoro # G4844907


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 13/16 in
Shank Dia.
1 in
Material - Machining
High Speed Steel
Number of Flutes
3
Bore Dia.
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C91835
Zoro #
G4844907
UPC #
697334918356
Country of Origin
United States

Dimensions

Overall Length
8 13/16 in
Shank Dia.
1 in
Bore Dia.
55/64 in
Screw Size
20mm
For Screw Size
20.00mm
Sizes Included
22.00, 33.00mm, 25.40mm
Pilot Dia.
55/64 in
Pilot Length
7/8 in
Shank Length
3-7/8"
Size - Decimal
20.00mm - 0.7874

Details

Item
Counterbore with Built-In Pilot
Material - Machining
High Speed Steel
Number of Flutes
3
Shank Type
Straight
Finish
Bright (Uncoated)
Primary Material Application
Cast Iron, Steel
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Number of Pieces
1
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Primary Material Application ISO Code
K, P
Material
High Speed Steel
Standards
ANSI, DIN 1897
Finish - Machining
Bright (Uncoated)
Style
Curved
Counterbore Type
Standard

Description

Counterbore with Built-In Pilot, High Speed Steel, 20.00mm, Metric, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.