Counterbore Set, 8 Pieces, Bright
Mfr # C91770
Zoro # G4865968
product price: $1,061.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.000", 6.000", 6.000", 6-1/2", 7.000", 7-1/4", 5-3/4", 6.000"
Shank Dia.
0.4375", 0.4375", 0.4375", 0.500", 0.500", 0.500", 0-3/8", 0.4375"
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C91770
Zoro #
G4865968
UPC #
697334917700
Country of Origin
United States
Dimensions
Overall Length
6.000", 6.000", 6.000", 6-1/2", 7.000", 7-1/4", 5-3/4", 6.000"
Shank Dia.
0.4375", 0.4375", 0.4375", 0.500", 0.500", 0.500", 0-3/8", 0.4375"
Sizes Included
0.4060 in, 0.4690 in, 0.4840 in, 0.5000 in, 0.5940 in, 0.6560 in, 0.7810 in
For Screw Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in
Pilot Length
0.328", 0.344", 0.344", 0-13/32", 0.469", 0.531", 0.278", 0.313"
Max. Size Counterbore in Set
#34
Min. Size Counterbore in Set
#18
Details
Item
Counterbore Set
Material - Machining
High Speed Steel
Number of Flutes
0
Shank Type
Straight
Finish
Bright (Uncoated)
Standards
ANSI, DIN 1897
Material
High Speed Steel
Counterbore Type
Standard
Finish - Machining
Bright (Uncoated)
Number of Pieces
8
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, P
Application
Carbon Steel, Alloy-Tool Steel, Cast Iron
Style
Curved
Description
Counterbore Set, Fractional Inch, 8, High Speed Steel, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.