Zoro Homepage

Countersink, 1-1/2" L, HSS, 10 pcs.

  • Mfr # C46198

  • Zoro # G4758551


product price: $21.15
/ea

Key Features

Body Dia.
1/4 in
Shank Dia.
3/16 in
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46198
Zoro #
G4758551
UPC #
697334461982
Country of Origin
China

Dimensions

Body Dia.
1/4 in
Shank Dia.
3/16 in
Overall Length
1 1/2 in
Sizes Included
1/4"
Size- Decimal
1/4" (0.2500)
Shank Length
3/16 in
Size - Decimal
1/4 in - 0.2500

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Number of Pieces
1
Included Angle
60 Degrees
Primary Material Application ISO Code
K, M, N, S1
Flute Type
Spiral
Measurement System
Fractional Inch
Application
Alloy-Tool Steel, Cast Iron
Type
Center Reamer
Finish - Machining
Black Oxide
Material
High Speed Steel
Standards
ASME B94.11M

Description

Countersink, 60 Degrees , 1/4 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.