Countersink, 1-1/2" L, HSS, 10 pcs.
Mfr # C46200
Zoro # G4761762
product price: $20.19
/eaKey Features
Body Dia.
1/4 in
Shank Dia.
3/16 in
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46200
Zoro #
G4761762
UPC #
697334462002
Country of Origin
China
Dimensions
Body Dia.
1/4 in
Shank Dia.
3/16 in
Overall Length
1 1/2 in
Sizes Included
1/4"
Size- Decimal
1/4" (0.2500)
Shank Length
3/16 in
Size - Decimal
1/4 in - 0.2500
Details
Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Fractional Inch
Type
Center Reamer
Application
Alloy-Tool Steel, Cast Iron
Primary Material Application ISO Code
K, M, N, S1
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Included Angle
90 Degrees
Number of Pieces
1
Standards
ASME B94.11M
Description
Countersink, 90 Degrees , 1/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.