Zoro Homepage

Countersink, 1-3/4" L, HSS, Center Reamer

  • Mfr # C46205

  • Zoro # G4854077


product price: $24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Countersink Angle
82 Degrees
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
4
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46205
Zoro #
G4854077
UPC #
697334462057
Country of Origin
China

Dimensions

Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Size- Decimal
3/8" (0.3750)
Sizes Included
3/8"
Shank Length
1/4 in
Size - Decimal
3/8 in - 0.3750

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Type
Center Reamer
Flute Type
Spiral
Included Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Black Oxide
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
1
Application
Alloy-Tool Steel, Cast Iron
Standards
ASME B94.11M

Description

Countersink, 82 Degrees , 3/8 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.